
Chart Tape, 1/16 In W x 54 Ft L, Red
Mfr # CT2-R
Zoro # G9097882
product price: $7.19
/eaKey Features
Material
Vinyl
Height
1/16 in
Width
1/16 in
Length
54 ft
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT2-R
Zoro #
G9097882
UPC #
-
Country of Origin
United States
Dimensions
Height
1/16 in
Width
1/16 in
Length
54 ft
Overall Width
1/16 in
Overall Length
648 in
Details
Item
Chart Tape
Material
Vinyl
Color
Red
Mounting Style
Self-Adhesive
Product Type
Chart Tape
Description
Chart Tape, Material Vinyl, Red, Width 1/16 In., Length 54 ft., Overall Thickness 1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.