Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chart Tape, 1/16 In W x 54 Ft L, White

  • Mfr # CT2-W

  • Zoro # G9097864


product price: $7.39
/ea

Key Features

Material
Vinyl
Width
1/16 in
Length
54 ft
Color
White
Overall Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2-W
Zoro #
G9097864
UPC #
-
Country of Origin
United States

Dimensions

Width
1/16 in
Length
54 ft
Overall Width
1/16 in
Overall Length
648 in

Details

Item
Chart Tape
Material
Vinyl
Color
White
Product Type
Chart Tape
Mounting Style
Self-Adhesive

Description

Chart Tape, Material Vinyl, White, Width 1/16 In., Length 54 ft., Overall Thickness 1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.