Zoro Homepage

Chart Tape, 1/4 In W x 27 Ft L, Blue

  • Mfr # CT8-BL

  • Zoro # G7563211


product price: $7.29
/ea

Key Features

Tape Backing Material
Vinyl
Tape Width
1/4"
Tape Length
27 ft
Tape Shape
Continuous Roll
Tape Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT8-BL
Zoro #
G7563211
UPC #
727289020917
Country of Origin
United States

Dimensions

Tape Width
1/4"
Tape Length
27 ft
Width
1/4 in
Height
324 in
Overall Width
1/4 in
Overall Length
324 in

Details

Item
Chart Tape
Tape Backing Material
Vinyl
Tape Shape
Continuous Roll
Tape Color
Blue
Material
Vinyl
Color
Blue
Product Type
Chart Tape
Mounting Style
Self-Adhesive

Description

Chart Tape, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color Blue, Height 324 In., Width 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.