Zoro Homepage

Chart Tape, 1/8 In W x 27 Ft L, Red

  • Mfr # CT4-R

  • Zoro # G7601763


product price: $7.19
/ea

Key Features

Material
Vinyl
Width
1/8 in
Length
27 ft
Color
Red
Overall Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT4-R
Zoro #
G7601763
UPC #
727289020900
Country of Origin
United States

Dimensions

Width
1/8 in
Length
27 ft
Overall Width
1/8 in
Overall Length
324 in

Details

Item
Chart Tape
Material
Vinyl
Color
Red
Mounting Style
Self-Adhesive
Product Type
Chart Tape

Description

Chart Tape, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color Red, Height 324 In., Width 1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.