Die Cut Letter Magnets, Black, 1-1/2, PK108
Mfr # DCA-157
Zoro # G5015206
product price: $27.45
/pk 108, $0.25/eaKey Features
Material
Magnetic
Overall Height
1 1/2 in
Character Height
1 1/2 in
Character Color
Black
Character Type
Letters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCA-157
Zoro #
G5015206
UPC #
727289028807
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Character Height
1 1/2 in
Character Width
1 in
Overall Width
1 in
Details
Item
Die Cut Letter Magnet,White
Material
Magnetic
Character Color
Black
Character Type
Letters
Number of Pieces
108
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Glow-in-the-Dark
No
Number of Cards
108
Color
Black
APWA Compliant Color
No
Characters Included
A to Z
Application
General Identification
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Embossed
No
Visibility
Standard
Font
Franklin Gothic
Description
Letter Label Set, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Franklin Gothic, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.