Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Steel, 24 in, 36 in, Vinyl Frame, Blue/White, Gloss

  • Mfr # WOW-2436

  • Zoro # G3983360


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Width
36 in
Board Color
Blue/White
Dry Erase Surface Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOW-2436
Zoro #
G3983360
UPC #
727289011304
Country of Origin
United States

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
24"
Overall Height
24 in
Overall Width
36 in
Depth
1 in
Width
36"
Board Height - Side 1
24 in
Adjustable Height
Not Adjustable
Board Width - Side 1
36 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
Blue/White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Vinyl
Frame Color
Blue
Includes
Hanging Hardware
Frame Material
Vinyl
Surface Finish
Gloss
Corner Shape
Rounded
Number of Rows
22
Number of Months
0
Magnetic - Side 1
Magnetic
Board Material - Side 1
Steel
Reversible
Not Reversible
Includes Frame
Frame Included
Resistance Properties
Ghost-Resistant
Board Color - Side 1
White
Product Type
Dry Erase Board
Includes Mounting Hardware
Mounting Hardware Included
Interior/Exterior Use
Interior

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue/White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Blue, Board Frame Material Vinyl, Frame Material Vinyl, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Hanging Hardware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.