Zoro Homepage

Grid Board, Porcelain, 36 in, 48 in, Aluminum Frame, White, Gloss

  • Mfr # OB-3648B

  • Zoro # G7464816


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OB-3648B
Zoro #
G7464816
UPC #
727289003156
Country of Origin
United States

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Height
36"
Overall Height
36 in
Overall Width
48 in
Width
48"
Board Height - Side 1
36 in
Board Width - Side 1
48 in
Adjustable Height
Not Adjustable

Description

Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes 1 in x 2 in Magnetic Cardholders, Multi-Color Data Cards, Month/Day/Date Headings

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.