Zoro Homepage

Grid Board, Steel, 36 in, 48 in, Aluminum Frame, Blue/White, Gloss

  • Mfr # DGB-3648

  • Zoro # G3983336


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Width
48 in
Board Color
Blue/White
Dry Erase Surface Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGB-3648
Zoro #
G3983336
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
36 in
Overall Width
48 in
Depth
1 in
Width
48"
Board Height - Side 1
36 in
Adjustable Height
Not Adjustable
Board Width - Side 1
48 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Grid Board
Board Color
Blue/White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
(4) Markers, Eraser
Frame Material
Vinyl
Surface Finish
Gloss
Corner Shape
Rounded
Number of Months
0
Number of Rows
34
Includes Frame
Frame Included
Magnetic - Side 1
Magnetic
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Grid Board
Reversible
Not Reversible
Board Color - Side 1
White
Interior/Exterior Use
Interior
Mounting Orientation
Horizontal, Vertical
Board Material - Side 1
Steel

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue/White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Vinyl, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes (4) Markers, Eraser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.