High Strength Magnets, PK12
Mfr # HEM-12
Zoro # G7526583
product price: $14.19
/pk 12, $1.18/eaKey Features
Material
Ceramic
Height
1/8 in
Width
3/4 in
Color
Mixed
For Use With
Magnetic Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEM-12
Zoro #
G7526583
UPC #
727289013100
Country of Origin
China
Dimensions
Height
1/8 in
Width
3/4 in
Thickness
1/8 in
Overall Diameter
5/8 in
Details
Item
Magnetic Discs
Material
Ceramic
Color
Mixed
For Use With
Magnetic Surfaces
Features
Soft Material
Application
Steel
Description
High Strength Magnets, For Use With Magnetic Surfaces, Color Mixed, Height 1/8 In., Width 3/4 In., Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.