Zoro Homepage

Magnetic Coat Hook, 4 in. W, Satin Steel

  • Mfr # CHH-10

  • Zoro # G7518305


product price: $19.69
/ea

Key Features

Material
Aluminum, Flexible Magnet, Steel
Color
Silver
Width
4 in
Height
6 in
For Use With
Magnetic Surfaces for Coats and Bags Up to 10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHH-10
Zoro #
G7518305
UPC #
727289010505
Country of Origin
United States

Dimensions

Width
4 in
Height
6 in
Overall Width
4 in
Overall Height
6 in

Details

Item
Magnetic Hook
Material
Aluminum, Flexible Magnet, Steel
Color
Silver
For Use With
Magnetic Surfaces for Coats and Bags Up to 10 lb

Description

Coat Hook, For Use With Magnetic Surfaces for Coats and Bags Up to 10 lb., Color Satin Steel, Height 6 In., Width 4 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.