Magnetic Heading Numbers, PK110
Mfr # PFN-21
Zoro # G7512766
product price: $19.99
/pk 110, $0.18/eaKey Features
Material
Flexible Magnet
Height
3/4 in
Width
1/2 in
Color
Black/White
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFN-21
Zoro #
G7512766
UPC #
727289020481
Country of Origin
United States
Dimensions
Height
3/4 in
Width
1/2 in
Overall Height
3/4 in
Overall Width
1/2 in
Details
Item
Magnetic Heading Numbers
Material
Flexible Magnet
Color
Black/White
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Application
Metallic Board
Number of Pieces Included
110
Pieces Included
110
Compatible Product Type
Magnetic Boards
Product Type
Magnetic Heading Numbers
Description
Magnetic Heading Numbers, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color Black, Height 3/4 In., Width 1/2 In., Package Quantity 110
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.