Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Picture Hanger, 2 in. x 6 in.

  • Mfr # PH-5

  • Zoro # G7616856


product price: $8.89
/ea

Key Features

Material
Steel
Height
2 in
Width
6 in
Color
Silver
For Use With
Metal Surfaces for Pictures, Charts, Signs, and Calendars Up to 5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-5
Zoro #
G7616856
UPC #
727289010253
Country of Origin
United States

Dimensions

Height
2 in
Width
6 in
Overall Height
2 in
Overall Width
6 in

Details

Item
Magnetic Picture Hanger
Material
Steel
Color
Silver
For Use With
Metal Surfaces for Pictures, Charts, Signs, and Calendars Up to 5 lb
Weight Capacity
5 lb
Application
Board, Pictures, Calendar

Description

Magnetic Picture Hanger, For Use With Metal Surfaces for Pictures, Charts, Signs, and Calendars Up to 5 lb., Color Satin Steel, Height 2 In., Width 6 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.