Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Picture Hanger, 4 in. x 6 in.

  • Mfr # PH-10

  • Zoro # G7593652


product price: $10.49
/ea

Key Features

Material
Steel
Height
4 in
Width
6 in
Color
Silver
For Use With
Metal Surfaces for Pictures, Charts, Signs, and Calendars Up to 10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-10
Zoro #
G7593652
UPC #
727289010307
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Overall Height
4 in
Overall Width
6 in

Details

Item
Magnetic Picture Hanger
Material
Steel
Color
Silver
For Use With
Metal Surfaces for Pictures, Charts, Signs, and Calendars Up to 10 lb
Weight Capacity
10 lb

Description

Picture Hanger, For Use With Metal Surfaces for Pictures, Charts, Signs, and Calendars Up to 10 lb., Color Satin Steel, Height 4 In., Width 6 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.