Magnetic Round Indicators, White, PK20
Mfr # FI-121
Zoro # G7502476
product price: $7.29
/pk 20, $0.36/eaKey Features
Material
Flexible Magnet
Width
3/4 in
Color
White
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Application
Metallic Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FI-121
Zoro #
G7502476
UPC #
727289021006
Country of Origin
United States
Dimensions
Width
3/4 in
Overall Width
3/4 in
Overall Height
3/4 in
Details
Item
Magnetic Round Indicators
Material
Flexible Magnet
Color
White
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Application
Metallic Board
Product Type
Magnetic Round Indicators
Number of Pieces Included
20
Compatible Product Type
Dry Erase Boards, Planning Boards, Scheduling Boards
Pieces Included
(20) Circles
Description
Magnetic Round Indicators, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color White, Width 3/4 In., Package Quantity 20
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.