Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Squares, 3/4 In. W, White, PK20

  • Mfr # FI-221

  • Zoro # G2107695


product price: $6.89
/pk 20, $0.34/ea

Key Features

Material
Flexible Magnet
Height
1/32 in
Width
3/4 in
Color
White
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI-221
Zoro #
G2107695
UPC #
-
Country of Origin
United States

Dimensions

Height
1/32 in
Width
3/4 in
Overall Width
3/4 in
Overall Height
1/16 in

Details

Item
Magnetic Squares
Material
Flexible Magnet
Color
White
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Product Type
Magnetic Squares
Number of Pieces Included
20
Pieces Included
(20) Squares
Compatible Product Type
Dry Erase Boards, Planning Boards, Scheduling Boards

Description

Magnetic Squares, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color White, Height 1/32 In., Width 3/4 In., Package Quantity 20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.