Magnetic Stars, 3/4 In. W, Black, PK20
Mfr # FI-527
Zoro # G2107625
product price: $5.79
/pk 20, $0.29/eaKey Features
Material
Flexible Magnet
Height
1/32 in
Width
3/4 in
Color
Black
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FI-527
Zoro #
G2107625
UPC #
-
Country of Origin
United States
Dimensions
Height
1/32 in
Width
3/4 in
Overall Height
1/16 in
Overall Width
3/4 in
Details
Item
Magnetic Stars
Material
Flexible Magnet
Color
Black
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Compatible Product Type
Dry Erase Boards, Planning Boards, Scheduling Boards
Pieces Included
(20) Stars
Number of Pieces Included
20
Product Type
Magnetic Stars
Description
Magnetic Stars, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color Black, Height 1/32 In., Width 3/4 In., Package Quantity 20
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.