Zoro Homepage

Magnetic Strips, Pre-Cut, 2 in., Red, PK25

  • Mfr # PMR-723

  • Zoro # G7476086


product price: $8.89
/pk 25, $0.36/ea

Key Features

Material
Flexible Magnet
Height
7/8 in
Width
2 in
Length
2"
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMR-723
Zoro #
G7476086
UPC #
727289003903
Country of Origin
United States

Dimensions

Height
7/8 in
Width
2 in
Length
2"
Overall Height
7/8 in
Overall Width
2 in

Details

Item
Magnetic Rectangles
Material
Flexible Magnet
Color
Red
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Features
Precut
Application
Poster
Product Type
Magnetic Rectangles
Compatible Product Type
Dry Erase Boards, Planning Boards, Scheduling Boards

Description

Colored Magnetic Strips, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color Red, Height 7/8 In., Width 2 In., Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.