Magnetic Strips, Pre-Cut, 6in, Blue, PK25
Mfr # PMR-765
Zoro # G7567016
product price: $24.39
/pk 25, $0.98/eaKey Features
Material
Flexible Magnet
Height
7/8 in
Width
6 in
Length
6"
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMR-765
Zoro #
G7567016
UPC #
727289004153
Country of Origin
United States
Dimensions
Height
7/8 in
Width
6 in
Length
6"
Overall Height
7/8 in
Overall Width
6 in
Details
Item
Magnetic Rectangles
Material
Flexible Magnet
Color
Blue
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Features
Precut
Application
Poster
Product Type
Magnetic Rectangles
Compatible Product Type
Dry Erase Boards, Planning Boards, Scheduling Boards
Description
Colored Magnetic Strips, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color Blue, Height 7/8 In., Width 6 In., Package Quantity 25
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.