Zoro Homepage

Magnetic Triangles, 3/4 In. W, Blue, PK20

  • Mfr # FI-325

  • Zoro # G2806338


product price: $5.19
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Flexible Magnet
Height
1/32 in
Width
3/4 in
Color
Blue
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI-325
Zoro #
G2806338
UPC #
727289030169
Country of Origin
United States

Dimensions

Height
1/32 in
Width
3/4 in
Overall Height
1/16 in
Overall Width
3/4 in

Details

Item
Magnetic Triangles
Material
Flexible Magnet
Color
Blue
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Number of Pieces Included
20
Compatible Product Type
Dry Erase Boards, Planning Boards, Scheduling Boards
Pieces Included
(20) Triangles
Product Type
Magnetic Triangles

Description

Magnetic Triangles, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color Blue, Height 1/32 In., Width 3/4 In., Package Quantity 20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.