Magnetic Triangles, 3/4 In. W, White, PK20
Mfr # FI-321
Zoro # G2806301
product price: $5.69
/pk 20, $0.28/eaSold in multiples of 2 for $11.38
Key Features
Material
Flexible Magnet
Height
1/32 in
Width
3/4 in
Color
White
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FI-321
Zoro #
G2806301
UPC #
727289027855
Country of Origin
United States
Dimensions
Height
1/32 in
Width
3/4 in
Overall Height
1/16 in
Overall Width
3/4 in
Details
Item
Magnetic Triangles
Material
Flexible Magnet
Color
White
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Compatible Product Type
Dry Erase Boards, Planning Boards, Scheduling Boards
Product Type
Magnetic Triangles
Pieces Included
(20) Triangles
Number of Pieces Included
20
Description
Magnetic Triangles, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color White, Height 1/32 In., Width 3/4 In., Package Quantity 20
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.