Zoro Homepage

Porcelain Elite Dry Erase Board, 3x4ft., Porcelain, 36", 48"

  • Mfr # EOB-3648

  • Zoro # G5015958


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36"
Dry Erase Width
48"
Dry Erase Surface Type
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOB-3648
Zoro #
G5015958
UPC #
727289030787
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Dry Erase Width
48"

Details

Item
Porcelain Elite Dry Erase Board,3x4ft.
Dry Erase Surface Type
Porcelain

Description

Porcelain Elite Dry Erase Board,3x4ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.