Zoro Homepage

Porcelain Gridded Board, 36 x 48", Porcelain, 36", 48"

  • Mfr # PBFG-6-WH

  • Zoro # G5015766


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36"
Dry Erase Width
48"
Dry Erase Surface Type
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBFG-6-WH
Zoro #
G5015766
UPC #
727289005501
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Dry Erase Width
48"

Details

Item
Porcelain Gridded Board,36 x 48"
Dry Erase Surface Type
Porcelain

Description

Porcelain Gridded Board,36 x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.