Shop MAGNA VISUAL
See all product information
Create Account
Vinyl Chart Tape, 324"L x 1/8"W, Black
- Mfr # CT4-B
- Zoro # G502539357
product price:Ā
$
13.15
/ea
Sold in multiples of 3 for
$39.45
Key Features
Tape Color
Black
Imperial Tape Length
324
Imperial Tape Width
8-Jan
Tape Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT4-B
- Zoro #
- G502539357
- UPC #
- 727289010604
- Country of Origin
- China
- Tape Color
- Black
- Tape Shape
- Roll
Dimensions
- Imperial Tape Length
- 324
- Imperial Tape Width
- 8-Jan
Description
MAGNA VISUALĀ® VINYL CHART TAPE, 324"L X 1/8"W SELF STICK VINYL TAPE TO CREATE CUSTOM COLUMNS & ROWS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.