Shop MAGNABULB
See all product information
Create Account
Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK
- Mfr # MBP-R8-M11-PKT
- Zoro # G3704723
product price:Â
$
16.85
/pk of 25, $0.67/ea
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.425 in to 0.504 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBP-R8-M11-PKT
- Zoro #
- G3704723
- UPC #
- -
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 0.425 in to 0.504 in
- System of Measurement
- Inch
- Blind Rivet Type
- Open End
- Tensile Strength (Lb.)
- 1,900 lb
- Single Shear Strength (Lbs.)
- 3,000 lb
- For Use With
- 6CNW9, 6CNX1, 6CNX2
- Finish
- Zinc Plated
- Shear Strength
- 3,000 lb
- Tensile Strength
- 1,900 lb
- Material Grade/Class
- IFI-114-30
- Manufacturer Location
- Made in USA*
- Product Type
- Blind Rivet
Dimensions
- Rivet Diameter
- 1/4 in
- Body Length
- 51/64 in
- Head Height
- 1.14
- Hole Size
- .261-.272
- Head Dia.
- 0.530 in
- Overall Length
- 2 21/64 in
- Maximum Hole Diameter
- 0.272 in
- Maximum Material Thickness
- 1/2 in
- Head Diameter
- 17/32 in
- Minimum Material Thickness
- 27/64 in
- Minimum Hole Diameter
- 0.261 in
- Shank Diameter
- 0.25 in
- Wire Rope Length
- 2 21/64 in
- Length
- 2 21/64 in
Description
Blind Rivet,2.323 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 2 21/64 in, Body Length 51/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 3,000 lb, Tensile Strength 1,900 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 27/64 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-30, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.