Shop MAGNABULB
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Steel Body, 25 PK
- Mfr # MBP-R6-M6-PKT
- Zoro # G3706604
product price:Â
$
13.19
/pk of 25, $0.53/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.205 in to 0.268 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBP-R6-M6-PKT
- Zoro #
- G3706604
- UPC #
- -
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 0.205 in to 0.268 in
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 1,050 lb
- Single Shear Strength (Lbs.)
- 1,700 lb
- Blind Rivet Type
- Open End
- Tensile Strength
- 1,050 lb
- Manufacturer Location
- Made in USA*
- Finish
- Zinc Plated
- Material Grade/Class
- IFI-114-30
- Shear Strength
- 1,700 lb
- For Use With
- 6CNW9, 6CNX1, 6CNX2
- Product Type
- Blind Rivet
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 31/64 in
- Hole Size
- .191-.201
- Head Height
- 0.774
- Head Dia.
- .385
- Head Diameter
- 25/64 in
- Shank Diameter
- 0.1875 in
- Minimum Hole Diameter
- 0.191 in
- Maximum Hole Diameter
- 0.201 in
- Maximum Material Thickness
- 17/64 in
- Overall Length
- 1 53/64 in
- Minimum Material Thickness
- 13/64 in
- Wire Rope Length
- 1 53/64 in
- Length
- 1 53/64 in
Description
Blind Rivet,1.83 in L,0.1875 in dia,PK25, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 31/64 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 25/64 in, Head Angle Not Applicable, Shear Strength 1,700 lb, Tensile Strength 1,050 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 13/64 in, Maximum Material Thickness 17/64 in, Material Grade/Class IFI-114-30, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.