14 x 4 x 9 in. Natural Performance Mufflers Stainless Steel

  • Mfr # M66-11219

  • Zoro # G116346327


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M66-11219
Zoro #
G116346327
UPC #
-
Country of Origin
China

Description

Features Performance Mufflers Specifications Finish Natural Muffler Material Stainless Steel Case Shape Oval Inlet Diameter 3 in Inlet Location Center Outlet Diameter 3 in Outlet Location Center Internal Construction Perforated stainless tube with packing Case Exterior Length 14 in Dimension 14" x 4" x 9"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.