Shop MAGNAFLOW
Create Account
15160 Cat-Back Performance Exhaust System 2007-2015 Jeep Truck Wrangler Jk
- Mfr # M66-15160
- Zoro # G603961057
product price:Â
$
1,417.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M66-15160
- Zoro #
- G603961057
- UPC #
- -
- Country of Origin
- China
Description
Features
- Dyno tested and proven to make power.
- Performance gains in horsepower and torque.
- Great sound -has a smooth.
- Deep tone.
- Easy to install.
- Mandrel-bent.
- All welded, built to last.
- Material - 100% Stainless Steel
- Tubing O.D. Size - 2.5 in.
- System Type - Axle-Back
- TIP O.D. Size - 3.5 in.
- TIP Quantity - 2
- Single/Dual - Dual
- Exit Position - Dual Split Rear Exit
- V6 3.8L
- 5 x 8 x 18 in. Muffler
- 3.5 in. Black Tips
- Fits - 2007-2015 Jeep Truck Wrangler Jk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.