42582 Exhaust Muffler
- Mfr # F13-42582
- Zoro # G824198331
product price:Â
$
189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-42582
- Zoro #
- G824198331
- UPC #
- -
- Country of Origin
- China
Description
For true dual exhaust performance where only a single exhaust system will fit such as is commonly found in classic Camaros and firebirds, the 80 series Cross Flow muffler fits transversely behind the rear axle and in front of the fuel tank, the OE placement. With single or dual inlets, the 80 series gives excellent ground clearance, aggressive tone and dual outlets to fit muscle cars requiring this specialized fitment. Features Shape - Oval. Inlet Position - Dual. Inlet Diameter - 2-1/2 in.. Outlet Position - Dual. Outlet Diameter - 2-1/2 in.. Overall Length - 24 in.. Finish - Satin. Case Diameter - 9-3/4 X 4 in.. Color - Gray. Case Length - 18 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Two Chambered. Fits For various makes and model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.