Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15896 Exhaust System Kit- Stainless Steel

  • Mfr # M66-15896

  • Zoro # G715781154


product price: $1,296.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M66-15896
Zoro #
G715781154
UPC #
841380013620
Country of Origin
China

Description

Whether you drive a street off road or diesel truck/SUV It has dyno proven exhaust systems that are rugged enough to survive grueling Baja racing. Each system is designed to bolt right on and provide years of trouble free performance. Provides a smooth deep tone that is suitable for grocery getting SUV with casual tow duties to full blown modded drag racing diesel pickups. Features -Delivers A Smooth Deep Tone -Fully Polished Mufflers -100 Percent Stainless Steel -Dyno Tested And Proven To Make Power Performance Gains In Horsepower And Torque -All Welded And Built To Last -Mandrel Bent -Easy To Install Specification -Type - Crossmember Back System -Diameter - 2.5 In. -Exit Position - Split Rear -Exhaust Type - Dual -Material - Stainless Steel -Outlet Type - Dual -Muffler Quantity - 2 -Muffler Configuration - Single Inlet And Single Outlet -Sound Level - Smooth Deep Tone Fits For -1967-1969 Chevrolet Camaro -1967-1969 Pontiac Firebird

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.