18 x 5 x 8 in. Natural Performance Mufflers Stainless Steel

  • Mfr # M66-12265

  • Zoro # G516346385


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M66-12265
Zoro #
G516346385
UPC #
-
Country of Origin
China

Description

Features Performance Mufflers Specifications Finish Natural Muffler Material Stainless Steel Case Shape Oval Inlet Diameter 2 5 in Inlet Location Offset Outlet Diameter 2 5 in Outlet Location Offset Internal Construction Perforated stainless tube with packing Case Exterior Length 18 in Overall Length 24 in Thickness 5 in Width 8 in Outlet Style Standard without tip Dimension 18" x 5" x 8"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.