53006 2.5 in. Universal Federal Catalytic Exhaust Converter

  • Mfr # M66-53006
  • Zoro # G603739830
product price: 
$
131.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M66-53006
Zoro #
G603739830
UPC #
841380017758
Country of Origin
United States

Description

Universal Federal Catalytic Exhaust Converter

MagnaFlow specializes in superior catalytic converter and exhaust technology and has spent the past 30+ years earning its reputation as a global market leader. American engineered and manufactured, MagnaFlow Catalytic Converters combine efficient industrial design to produce a product that exceeds, rather than meets, the highest standards of product performance and efficiency in the industry.

MagnaFlow uses both Ceramic and Metallic substrates with different combinations of cell density and wall thickness to meet vehicle specific requirements. MagnaFlow Universal Catalytic Converters form the basic building blocks for a comprehensive line of direct-fit applications. The main benefit of the universal catalytic converter is that one unit may cover a wide variety of vehicle makes and models. Installing universal converters often requires the use of welding, cutting and tube bending equipment that is readily to most professional installers. All Federal catalytic converters meet EPA requirements. Federal Catalytic Converters are not legal for sale, installation or use on vehicles registered in the state of California.

Features
  • Stainless steel construction
  • Federal Emissions compliant design
  • Formulated for Gas and Diesel Applications
Specifications
  • Title: Universal Converter
  • Main Piping Diameter: 2.5 in.
  • Material: Stainless
  • CARB Compliant: No
  • Catalytic Converter Air Tube Adapter: Not Air Tube Kit Adaptable
  • Catalytic Converter Format: Pre-Catalytic Converter and Main Catalytic Converter
  • Catalytic Converter Body Material: Stainless
  • Catalytic Converter Substrate Material: Ceramic
  • Catalytic Converter Outlet Diameter: 2.5 in.
  • Catalytic Converter Width: 4.375 in.
  • Catalytic Converter Length: 9 in.
  • Catalytic Converter Overall Length: 13 in.
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews