
7 x 7 in. Natural Performance Mufflers Stainless Steel
Mfr # M66-12770
Zoro # G616346414
product price: $209.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M66-12770
Zoro #
G616346414
UPC #
-
Country of Origin
China
Description
Features Performance Mufflers Specifications Finish Natural Muffler Material Stainless Steel Case Shape Round Inlet Diameter 4 in Inlet Location Center Outlet Diameter 4 in Outlet Location Center Internal Construction Perforated stainless tube with packing Case Exterior Length 14 in Case Outside Diameter 7 in Overall Length 20 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.