Shop MAGNAFLOW
Create Account
94009 Catalytic Converter; 3 In. Inlet - Outlet
- Mfr # M66-94009
- Zoro # G303960862
product price:Â
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M66-94009
- Zoro #
- G303960862
- UPC #
- -
- Country of Origin
- China
Description
Features
- Magnaflow converters have a ribbed body that minimizes expansion & distortion when the converter heats up and magnaflow converters are seam welded close to the converter body for a strong, tight bond
- Magnaflow converters have a 1/2 in. lap-joint where the necks meet the body. The neck does not extend into the converter body where it could hamper exhaust flow
- Separate dies on different sized inlets. We don't skimp by putting larger neck sizes on smaller bodies. This would reduce the flow of the converter and performance of our product
- Magnaflow uses a monolithic honeycomb catalyst. The ceramic is designed for maximum flow and surface area. The coating method is strictly controlled to maintain exact specifications
- Magnaflow uses a heavier gauge stainless steel, tip to tip. Others use mixed weights and materials
- Magnaflow uses an aluminized or stainless OEM-style ribbed heat shield that creates a rigid wall of protection against heat and adds to the structural stability of the converter
- Magnaflow installs a factory capped, 90 degree air tube on "with air" converters. This saves time during installation
- Case Material - Stainless Steel
- Inlet Size - 3 in.
- Inlet Attachment - Slip-Fit
- Outlet Size - 3 in.
- Outlet Attachment - Slip-Fit
- Shape - Oval
- Body Length - 12 in.
- Overall Length - 16 in.
- Substrate Material - Ceramic
- Fits for various make and model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.