Chevrolet Camaro Pontiac Firebird Satin Stainless Steel Natural Performance Mufflers

  • Mfr # M66-12267

  • Zoro # G416346331


product price:  $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M66-12267
Zoro #
G416346331
UPC #
-
Country of Origin
China

Description

Features Performance Mufflers Application Chevrolet Camaro Pontiac Firebird Specifications Finish Natural Muffler Material Stainless Steel Case Shape Oval Inlet Diameter 3 in Inlet Location Offset Outlet Diameter 2 5 in Outlet Location Offset Internal Construction Perforated Stainless Case Exterior Length 18 in Overall Length 24 in Thickness 5 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.