M66-11385 14 x 4 x 9 in. Natural Performance Mufflers - Stainless Steel

  • Mfr # M66-11385

  • Zoro # G904054465


product price:  $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M66-11385
Zoro #
G904054465
UPC #
841380000712
Country of Origin
China

Description

Features
  • Performance Mufflers
Specifications
  • Finish: Natural
  • Muffler Material: Stainless Steel
  • Case Shape: Oval
  • Inlet Diameter: 2.25 in.
  • Inlet Location:
  • Offset Outlet Diameter:
  • 2.25 in.
  • Outlet Location: Offset
  • Internal Construction: Perforated stainless tube with packing
  • Case Exterior Length:
  • 14 in.
  • Dimension: 14" x 4" x 9"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.