
Magnaflow M66-11216 14 x 4 x 9 in. Natural Performance Mufflers - Stainless Steel
Mfr # M66-11216
Zoro # G804054435
product price:Â $142.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M66-11216
Zoro #
G804054435
UPC #
841380000453
Country of Origin
China
Description
Features
- Performance Mufflers
- Finish: Natural
- Muffler Material: Stainless Steel
- Case Shape: Oval
- Inlet Diameter: 2.5 in.
- Inlet Location:
- Center Outlet Diameter:
- 2.5 in.
- Outlet Location: Center
- Internal Construction: Perforated stainless tube with packing
- Dimension:
- 14" x 4" x 9"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.