Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dye Penetrant, Fluorescent

  • Mfr # ZL-27A

  • Zoro # G5183123


product price: $64.59
/ea

Key Features

For Use With
UV Black light
Features
High Flash Point, High Thermal Resistance, Low Odor, Very Low Toxicity
Application
Designed For Use With Fluorescent Dye Penetrant And Magnetic Particle Inspection Processes
Color
Fluorescent
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZL-27A
Zoro #
G5183123
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz

Details

Item
Dye Penetrant
For Use With
UV Black light
Features
High Flash Point, High Thermal Resistance, Low Odor, Very Low Toxicity
Application
Designed For Use With Fluorescent Dye Penetrant And Magnetic Particle Inspection Processes
Color
Fluorescent
Standards
AECL, AMS 2644, ASME BPVC, ASTM E1417, Boeing BAC 5423 PSD 6-46 or 8-4, Boeing PS-21202, ISO 3452, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
Container Capacity
16 oz
Process
Fatigue Cracks
Compatible With
Type 1 Penetrants
Minimum Temperature
40 Degrees F
Visibility
Fluorescent
Maximum Temperature
125 Degrees F
For Use On
Immersion Dip Tank, Machined Components, Precision Castings, Precision Forgings

Description

Dye Penetrant, Container Capacity 10.5 oz, Product Type Emulsifiable Fluorescent Penetrant, Standards AECL, AMS 2644, ASME BPVC, ASTM E1417, Boeing BAC 5423 PSD 6-46 or 8-4, Boeing PS-21202, ISO 3452, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644, Color Fluorescent, Compatible With Type 1 Penetrants, Features High Flash Point, High Thermal Resistance, Low Odor, Very Low Toxicity, For Use On Immersion Dip Tank, Machined Components, Precision Castings, Precision Forgings, Process Fatigue Cracks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.