Zoro Homepage

Dye Penetrant, Red, 16 oz

  • Mfr # SKL-SP2

  • Zoro # G2350537


product price: $36.39
/ea

Key Features

Application
For Detecting Cracks and Leaks in Metal Surfaces, Lifting Devices, Automotive Parts, Valves, Pipes, Pressure Vessels and Tanks, Tool Shops, Fire Departments and Amusement Parks
Color
Red
Size
16 oz Aerosol Can with 10.5 oz Net Fluid
Net Weight
300 g
Standards
AECL, AMS 2644, ASME, ASTM E1417, ISO 3452, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKL-SP2
Zoro #
G2350537
UPC #
094703401042
Country of Origin
United States

Dimensions

Size
16 oz Aerosol Can with 10.5 oz Net Fluid

Details

Item
Dye Penetrant
Application
For Detecting Cracks and Leaks in Metal Surfaces, Lifting Devices, Automotive Parts, Valves, Pipes, Pressure Vessels and Tanks, Tool Shops, Fire Departments and Amusement Parks
Color
Red
Net Weight
300 g
Standards
AECL, AMS 2644, ASME, ASTM E1417, ISO 3452, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
Container Type
Aerosol Can
Series
Spotcheck
Maximum Temperature
131 Degrees F
For Use On
Castings, Forgings, General Metal Work, Leak Testing, Welds
Form
Aerosol Spray
Container Capacity
10.5 oz
Minimum Temperature
41 Degrees F
Process
Visible Penetrant Inspection
Coverage
43 sq ft/gal

Description

Dye Penetrant, Container Capacity 10.5 oz, Container Type Aerosol Can, Product Type Solvent-Based Visible Dye Penetrant, Standards AECL, AMS 2644, ASME, ASTM E1417, ISO 3452, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644, Series Spotcheck, Color Red, Coverage 43 sq ft/gal, For Use On Castings, Forgings, General Metal Work, Leak Testing, Welds, Form Aerosol Spray, Process Visible Penetrant Inspection, Maximum Temperature 131 Degrees F, Minimum Temperature 41 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.