Zoro Homepage

Electromagnetic Yoke, Y-2 MV, AC, 115 V, 50/60 Hz, Type B

  • Mfr # 628556

  • Zoro # G911384937


product price: $1,440.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628556
Zoro #
G911384937
UPC #
-
Country of Origin
Unknown

Description

The Y-2 is an AC electromagnetic yoke, ergonomically designed to improve productivity and reduce operator arm and wrist fatigue. The yoke generates a strong AC magnetic field for the detection of surface indications during magnetic particle testing. Lightweight with an ergonomic grip and trigger, the Y-2 is designed for the rugged demands of field inspection. Featuring a field swappable cord and isolated trigger switch; the Y-2 is easily serviceable because a severed cord should not stop a job from getting done. A super bright LED attachment is available as an optional item to help illuminate the inspection area while simultaneously magnetizing the part. All-in-one Kits are also available, including #1 Gray and #8A Red magnetic powders, a yellow paint marker, and cleaning cloth, for a full inspection kit in one convenient carrying case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.