
Hand Lamp, UV LED, Corded
Mfr # 625784
Zoro # G7245922
product price: $2,099.99
/ea
Free Shipping & Returns
Key Features
Power Source
Corded
Features
Increases Real-World Reliability, Maximize Range of Inspections, Minimizes Time to Inspect Parts
Standards
ASTM, ASTM E3022, NADCAP, RRES, RRES 90061
IP Rating
IP65
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625784
Zoro #
G7245922
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10.5 in
Power Cord Length
9 ft
Details
Item
Hand Lamp
Power Source
Corded
Features
Increases Real-World Reliability, Maximize Range of Inspections, Minimizes Time to Inspect Parts
Standards
ASTM, ASTM E3022, NADCAP, RRES, RRES 90061
IP Rating
IP65
Lighting Technology
LED
Housing Color
Black
Application
Fluorescent Magnetic Particle Inspections, Fluorescent Penetrant Testing
Current
1 A
Includes Auxiliary Outlet
No
Operating Voltage
100 to 240V AC
Includes Bulb
Built-In
Number of Brightness Levels
1
Number of Cord Wires
2
Hazardous Location Specification
Not Rated
Description
Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage Not Applicable, Number of Brightness Levels 1, Power Cord Length 9 ft, Operating Voltage 100 to 240V AC, Housing Color Black, Hazardous Location Specification Not Rated, Overall Length 10.5 in, Includes Not Applicable, Includes Bulb Built-In, Color Rendering Index Not Applicable, IP Rating IP65, Includes Auxiliary Outlet No, Application Fluorescent Magnetic Particle Inspections, Fluorescent Penetrant Testing, Current 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.