Zoro Homepage

Gate Latch, Gloss, 3-1/2" W

  • Mfr # ML3ATPKAG2

  • Zoro # G7942965


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Hardware
Included
Length
3 13/32 in
For Door Thickness
1 in
Bolt Length
1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML3ATPKAG2
Zoro #
G7942965
UPC #
-
Country of Origin
Australia

Dimensions

Length
3 13/32 in
For Door Thickness
1 in
Bolt Length
1 in
Height
20 1/2 in
Width
3 1/2 in
Bolt Head Dia.
7/16 in
Throw Size
5/8 in
Overall Height
20 1/2 in
Bolt Head Diameter
7/16 in
Overall Length
3 7/16 in
Overall Width
3 1/2 in

Details

Hardware
Included
Item
Gate Latch
Color
Black
Latch Type
Magnetic
Finish
Gloss
Number of Mounting Holes
12
Material
Polymer
Product Type
Child Safety Gate Latch
Hardware Included
Yes

Description

Gate Latch, Product Type Child Safety Gate Latch, Latch Type Magnetic, Bolt Head Diameter 7/16 in, Maximum Shackle Diameter Not Applicable, Material Polymer, Number of Mounting Holes 12, Hardware Included Yes, Color Black, Throw Size 5/8 in, Bolt Length 1 in, Overall Width 3 1/2 in, Overall Height 20 1/2 in, Overall Length 3 7/16 in, Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.