Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Gate Latch, 2-1/2 In. W, Black

  • Mfr # MLSPS2

  • Zoro # G5036525


product price: $36.89
/ea

Key Features

Color
Black
Hardware
Included
Width
2 1/2 in
Material
Polymer, Steel
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSPS2
Zoro #
G5036525
UPC #
736494005213
Country of Origin
Australia

Dimensions

Width
2 1/2 in
Length
2 1/2 in
Height
1 1/2 in
Bolt Length
3/4 in
Bolt Head Dia.
5/16 in
Throw Size
5/8 in
Overall Length
3 11/16 in
Overall Height
1 3/16 in
Bolt Head Diameter
5/16 in
Overall Width
2 1/2 in

Details

Color
Black
Hardware
Included
Material
Polymer, Steel
Item
Magnetic Gate Latch
Latch Type
Side Pull
Finish
Stainless Steel
Number of Mounting Holes
4
Product Type
Magnetic Gate Latch
Hardware Included
Yes

Description

Magnetic Gate Latch, Product Type Magnetic Gate Latch, Latch Type Side Pull, Bolt Head Diameter 5/16 in, Maximum Shackle Diameter Not Applicable, Material Polymer, Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Black, Throw Size 5/8 in, Bolt Length 3/4 in, Overall Width 2 1/2 in, Overall Height 1 3/16 in, Overall Length 3 11/16 in, Finish Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.