Pool and Child Safety Gate Latch
Mfr # ML3VPKA
Zoro # G9506271
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Finish
Black
Product Type
Vertical Pull Latch
Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML3VPKA
Zoro #
G9506271
UPC #
736494009211
Country of Origin
Australia
Dimensions
Overall Width
3 3/4 in
Bolt Head Diameter
5/16 in
Overall Length
12 7/16 in
Overall Height
12 3/4 in
Details
Item
Pool and Child Safety Gate Latch
Material
Steel
Color
Black
Finish
Black
Product Type
Vertical Pull Latch
Hardware Included
Yes
Latch Type
Magnetic
Number of Mounting Holes
6
Description
Pool and Child Safety Gate Latch, Product Type Vertical Pull Latch, Latch Type Magnetic, Bolt Head Diameter 5/16 in, Maximum Shackle Diameter Not Applicable, Material Steel, Number of Mounting Holes 6, Hardware Included Yes, Color Black, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 3 3/4 in, Overall Height 12 3/4 in, Overall Length 12 7/16 in, Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.