Pool Safety Gate Latch, 3-1/8 In. W, Black (Discontinued)
- Mfr # MLTPS2BGA
- Zoro # G5000764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLTPS2BGA
Zoro #
G5000764
UPC #
736494000607
Country of Origin
Australia
Dimensions
Height
2-1/2"
Bolt Head Dia.
3/8 in
Length
20-1/2"
Throw Size
9/16 in
Width
3-1/8"
Bolt Length
5/8"
Details
Item
Pool Safety Gate Latch
Latch Type
MagnaLatch Top Pull Adjustable Self-Latching
Finish
Stainless Steel
Color
Black
Hardware
Included
Material
Polymer/Stainless Steel
Number of Mounting Holes
10
Description
Pool Safety Gate Latch, Latch Type MagnaLatch Top Pull Adjustable Self-Latching, Material Polymer/Stainless Steel, Number of Mounting Holes 10, Color Black, Throw Size 9/16 in, Bolt Length 5/8 In., Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.