Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Adapter Kit, Matte, 2-9/64" W

  • Mfr # ML3RPK

  • Zoro # G7942929


product price: $29.19
/ea

Key Features

For Door Thickness
1 13/32 in
Number of Mounting Holes
12
Material
Polymer, Steel
Length
1 1/2 in
Height
2 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML3RPK
Zoro #
G7942929
UPC #
00736494010576
Country of Origin
Australia

Dimensions

For Door Thickness
1 13/32 in
Length
1 1/2 in
Height
2 39/64 in
Width
2 9/64 in
Overall Height
2 5/8 in
Overall Length
1 1/2 in
Overall Width
2 1/8 in

Details

Number of Mounting Holes
12
Material
Polymer, Steel
Color
Black
Finish
Matte
Hardware
Included
Item
Post Adapter Kit
Latch Type
Adapter Accesory
Product Type
Post Adapter Kit
Hardware Included
Yes

Description

Post Adapter Kit, Product Type Post Adapter Kit, Latch Type Adapter Accesory, Bolt Head Diameter Not Applicable, Maximum Shackle Diameter Not Applicable, Material Polymer, Steel, Number of Mounting Holes 12, Hardware Included Yes, Color Black, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 2 1/8 in, Overall Height 2 5/8 in, Overall Length 1 1/2 in, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.