Jaw Coupling Hub, 1-3/8 in. Bore, 2.9 in. Hub Dia, Jaw Coupling

  • Mfr # 300 HUB 1-3/8X5/16

  • Zoro # G212504812


product price:  $72.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300 HUB 1-3/8X5/16
Zoro #
G212504812
UPC #
-
Country of Origin
United States

Description

Jaw Coupling Hub; 1-3/8 in. Bore; 2.9 in. Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.45 in. Outside Diameter; 1.3 in. Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4, Urethane 1052.1, Hytrel 2104.2In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.