Jaw Coupling Hub, 4 in. Hub Dia, Jaw Coupling, Hub

  • Mfr # 500 HUB 14T12/24 SPLINE W/CLAMP

  • Zoro # G012504494


product price:  $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500 HUB 14T12/24 SPLINE W/CLAMP
Zoro #
G012504494
UPC #
-
Country of Origin
United States

Description

Jaw Coupling Hub; 4 in. Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 4.8 in. Outside Diameter; 1.63 in. Length Thru Bore; 500 Size or Series; Clamp; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8, Urethane 3292.2, Hytrel 6584.4In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.