Zoro Homepage

Heavy Wall Copper Butt Splice, 4 GA, Extra Long

  • Mfr # 102455-2001

  • Zoro # G1409096


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Type
Butt Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102455-2001
Zoro #
G1409096
UPC #
17378033967
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Butt Splice

Description

Designed for heavy duty usage on trucks, buses, farm and construction equipment. These lugs are wider, thicker and longer than standard lugs. Made of 100% copper and tin plated, they are also color coded and have letter code and cable size.
Made of 100% copper, tin plated for added conductivity and to resist corrosion
Heavy wall copper lugs 80% heavier wall than standard lugs
Flameless installation, safe for shop or field repair
Exceeds SAE conductivity standards J163 and J1811
Excellent for commercial and industrial applications
RoHS
UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.