Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Magnecraft Relay, 8Pin, DPDT, 16A, 240VAC 788XBXC1-240A

Relay, 8Pin, DPDT, 16A, 240VAC (Discontinued)

  • Mfr # 788XBXC1-240A
  • Zoro # G1430931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788XBXC1-240A
Zoro #
G1430931
UPC #
606480281617
Country of Origin
Unknown

Dimensions

Overall Height - Relay
2.75 in
Body Height - Relay
2.75 in
Body Width - Relay
1.37 in
Body Depth - Relay
1.40 in

Details

Item
Flange Mount Relay
Coil Volts
240V AC
AC Contact Rating - Relay
16A @ 277V
DC Contact Rating - Relay
16A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
3.0VA
Contact Material
Silver Alloy
Item - Relay
Flange Mount Relay
Status Indicator
Mechanical Flag
HP @ 120V
1/3
Mounting
Side
Contact Form
DPDT
Contact Rating
16A @ 277VAC/28VDC
Standards
UL Listed, CSA Certified, CE Marked
Pins
8
Features
12A Max. Switching Current, Clear or Full-Feature Cover Options, SPDT, DPDT and 3PDT Contact Configurations, Socket Mount Option, Gold-Flashed Contacts, Mechanical Flag Indicator
HP @ 240V
1/2
Response Time
20 msec
Weight
0.2

Description

Flange Mount Relay, Contact Form DPDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy, Features 12A Max. Switching Current, Clear or Full-Feature Cover Options, SPDT, DPDT and 3PDT Contact Configurations, Socket Mount Option, Gold-Flashed Contacts, Mechanical Flag Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.