Shop MAGNET SOURCE

07286 1 x 1 in. Magnetic Measuring Tape

  • Mfr # 587602

  • Zoro # G204145085


product price:  $32.12
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
587602
Zoro #
G204145085
UPC #
-
Country of Origin
China

Description

Features
  • Type - Magnetic Measuring Tape
  • Standard & Metric
  • 1 in. Wide x 1 Meter Long
  • Dimension - 6.81 x 4 x 1.12 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.